1/2 in. 201 Steel Buckle (Pack of 100)

Part #BC25499  |  Item #1393274  |  Manufacturer Part #C25499

Call for Pricing per BOX

Width:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to install available couplings or for doing repairs on existing hoses

Specifications

Color Finish: Black

Color Finish Category: Blacks

Green Seal Certified: No

Material: Steel

Material Type: 201

Package Quantity: Pack of 100

Product Type: Buckle

Weight: 1.7

Width: 1/2 in