3/4 in. 201 Steel Buckle (Pack of 100)

Part #BC25699  |  Item #2239987  |  Manufacturer Part #C25699

Call for Pricing EACH

Width:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to install available couplings or for doing repairs on existing hoses

Specifications

Color Finish: Black

Color Finish Category: Blacks

Green Seal Certified: No

Material: Steel

Material Type: 201

Package Quantity: Pack of 100

Product Type: Buckle

Thickness: 0.07 in

Width: 3/4 in