5/8 x 1-1/2 in. Stainless Steel Hose Clamp
Junior® 5/8 x 1-1/2 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique buckle nest and smooth ID design reduces leak paths
- Double wrapped steel bands for additional strength
- Vibration resistant lip lock design. No hammering or crimping
- Available for hose assemblies up to 8 in outside diameter
- Various materials for corrosive environments
Documents
Specifications
- Collection:
- Junior®
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 201
- NSF Certified:
- No
- Thickness:
- 0.76 mm
- Weight:
- 10.4 lb
- Width:
- 5/8 in