5/8 in. x 100 ft. 201 Steel Band
5/8 in. x 100 ft. 201 Steel Band
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used with clip style buckles to create band clamps
- 201 stainless steel offers good resistance to oxidation and many moderate corrosive agents
- Designed to install available couplings or for doing repairs on existing hoses
- Packaged in a standard box or a durable plastic tote for easy dispensing
- Utilized in general use banding applications
Specifications
- Capacity:
- 1875 lb
- Green Seal Certified:
- No
- Length:
- 100 ft
- Material:
- Stainless Steel
- Material Type:
- 201
- Product Type:
- Band
- Thickness:
- 0.03 in
- Width:
- 5/8 in