4 gal Disinfectant and Mildewcide (Case of 4)
Steri-Fab® 4 gal Disinfectant and Mildewcide (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Offers 11-way protection against insects, germs, and odors: viricide, bactericide, sanitizer, fungicide, insecticide, deodorant, germicide, disinfectant, mildewcide
- No dilution needed; Fast drying - dries in 15-20 minutes
- Fast-drying EPA-registered disinfectant, capable of simultaneously killing fleas, dust mites, bed bugs and many other insects while also deodorizing and sanitizing surfaces
- Kills odor causing organisms on carpets and deodorizes
- No dyes, perfumes or harsh solvents; biodegradable
- Bacteriostatic and fungistatic during restoration processes
- Can be sprayed on everything except people, animals, food and cooking utensils
- Non-staining (may not be compatible with some finishes)
- Can be used to sanitize mattresses and kill bed bugs
Specifications
- Application:
- Beds, Cabinets, Carpet, Furniture
- CARB OTC LEED Compliant:
- No
- Collection:
- Steri-Fab®
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Liquid
- Size:
- 4 gal