This product requires certification to purchase.

1-1/4 x 1 in. NPT x Barbed 90 Degree Schedule 80 Polypropylene Elbow

Banjo

1-1/4 x 1 in. NPT x Barbed 90 Degree Schedule 80 Polypropylene Elbow

  • Fast #
  • Part #BHB12510090
  • Item #7678297
  • Manufacturer Part #HB125/100-90
4.3 out of 5 Customer Rating
Brand image
Banjo

1-1/4 x 1 in. NPT x Barbed 90 Degree Schedule 80 Polypropylene Elbow

  • Fast #
  • Part #BHB12510090
  • Item #7678297
  • Manufacturer Part #HB125/100-90
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20