1-1/2 in. Plastic Full Port NPT 100# Ball Valve
1-1/2 in. Plastic Full Port NPT 100# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FKM seals
- Precision molded polypropylene is reinforced with fiberglass for additional strength
- Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats
- Maximum 225 psi
- The valve opens and closes with very little pressure on the handle
- Stainless steel bolts
- Self-aligning ball moves freely against the PTFE seats for smooth operation
- PTFE self-lubricating stem bushings and seats cannot stick or bind
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 4-9/16 in
- IAPMO Listed -:
- No
- Length:
- 4-19/32 in
- Material:
- Plastic
- Material Type:
- PTFE, Polypropylene
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 225
- Pressure Class:
- 100#
- Temperature Rating:
- 150
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Width:
- 3-9/16 in