1-1/2 x 1 in. MNPT x Hose Barb 300 psi Reducing Schedule 80 Heavy Duty Polypropylene Hose Fitting Adapter

You last purchased this on
 
Banjo

1-1/2 x 1 in. MNPT x Hose Barb 300 psi Reducing Schedule 80 Heavy Duty Polypropylene Hose Fitting Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1-1/2 x 1 in. MNPT x Hose Barb 300 psi Reducing Schedule 80 Heavy Duty Polypropylene Hose Fitting Adapter

  • Fast #
  • Part #BHB150100
  • Item #7685014
  • Manufacturer Part #HB150-100
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter:
1-7/8 in
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Hose Barb
Length:
3-3/8 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure - High:
300
Schedule Class:
80
Weight:
0.09 lb