1-1/4 in. Stainless Steel 80 Mesh Polypropylene Type-Y Strainer
1-1/4 in. Stainless Steel 80 Mesh Polypropylene Type-Y Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Drain Component Type:
- Grate
- Material:
- Plastic, Stainless Steel
- Trim Ring:
- No