1 in. MNPT x Barbed 316 Stainless Steel Adapter

You last purchased this on
 
Banjo

1 in. MNPT x Barbed 316 Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1 in. MNPT x Barbed 316 Stainless Steel Adapter

  • Fast #
  • Part #BHB100SS
  • Item #2927152
  • Manufacturer Part #HB100SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
Barbed
End Connections:
MNPT x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
150
Temperature Range:
-30 to 180 Deg F
UL Listed:
No