1/2 in. MNPT Straight Schedule 80 Polypropylene Hose Barb

You last purchased this on
 
Banjo

1/2 in. MNPT Straight Schedule 80 Polypropylene Hose Barb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1/2 in. MNPT Straight Schedule 80 Polypropylene Hose Barb

  • Fast #
  • Part #BHB050
  • Item #3305036
  • Manufacturer Part #HB050
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Hose Barb
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
Pressure - Maximum:
150 psi
Schedule Class:
80