1/2 in. Short MPT Straight Polypropylene Nipple

You last purchased this on
 
Banjo

1/2 in. Short MPT Straight Polypropylene Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1/2 in. Short MPT Straight Polypropylene Nipple

  • Fast #
  • Part #BNIP050SH
  • Item #4871213
  • Manufacturer Part #NIP050-SH
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80