This product requires certification to purchase.

2 x 1-1/2 in. MPT x FPT Polypropylene Bushing

Banjo

2 x 1-1/2 in. MPT x FPT Polypropylene Bushing

  • Fast #
  • Part #BRB200150
  • Item #7171797
  • Manufacturer Part #RB200-150
3.6 out of 5 Customer Rating
Brand image
Banjo

2 x 1-1/2 in. MPT x FPT Polypropylene Bushing

  • Fast #
  • Part #BRB200150
  • Item #7171797
  • Manufacturer Part #RB200-150
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
Black
Fitting Type
Bushing
Material
Plastic
Material Type
Polypropylene
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20