This product requires certification to purchase.

3/4 in. NPT Female x NPT Male 90 Degree Polypropylene Elbow

Banjo

3/4 in. NPT Female x NPT Male 90 Degree Polypropylene Elbow

  • Fast #
  • Part #BSL07590
  • Item #7171757
  • Manufacturer Part #SL075-90
5 out of 5 Customer Rating
Brand image
Banjo

3/4 in. NPT Female x NPT Male 90 Degree Polypropylene Elbow

  • Fast #
  • Part #BSL07590
  • Item #7171757
  • Manufacturer Part #SL075-90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Street Elbow
Material
Plastic
Material Type
Polypropylene