This product requires certification to purchase.

3/4 x 1 in. NPT x Barbed 90 Degree Polypropylene Elbow

Banjo

3/4 x 1 in. NPT x Barbed 90 Degree Polypropylene Elbow

  • Fast #
  • Part #BHB07510090
  • Item #7171791
  • Manufacturer Part #HB075/100-90
4 out of 5 Customer Rating
Brand image
Banjo

3/4 x 1 in. NPT x Barbed 90 Degree Polypropylene Elbow

  • Fast #
  • Part #BHB07510090
  • Item #7171791
  • Manufacturer Part #HB075/100-90
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-20