DESCRIPTION

Banjo FTG Polybutolyne Bulkhead Fitting

BTF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FTG
End Connection 2
FTG
End Connections
FTG
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene