45® Size 5 Dynamax® 45 Gloves in Purple and Red

Part #BV45056  |  Item #7476789  |  Manufacturer Part #V4505-6

Call for Pricing per PAIR

Glove Size:

5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2010 Cut Level 4

CE Approved: No

Coating: Nitrile Bi-polymer

Collection: 45®

Color Finish: [Purple, Red]

Color Finish Category: Purples

Disposable: No

Glove Size: 5

Glove Type: Glass Handling Operations

ISO Specifications: ISO 9001:2008

Material: Dynamax® 45

Reusable: Yes