Size 6 Dynamax® 45 Gloves in Yellow and Red
45® Size 6 Dynamax® 45 Gloves in Yellow and Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This coating works well in the metal industry when handling metal parts coated with surfactant or water based lubricants
- The ArmorPlate™ yarn combines tensile strength with a dulling action to provide additional protection from shop knives
- Made with ArmorPlate™ yarn and have a special non-marring palm coating, which makes them ideal for use in glass handling
- ANSI: Level 4
- Treated with Sanifresh® to keep bacteria from growing both during and after glove use
- Size: 6
- These gloves can be laundered with the Bantex® cleaning process in order to extend their wear and reduce their average unit cost
- When you are not sure of the hazard that you may encounter, Armor Plate™ provides the higher level of protection that you may need
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2010 Cut Level 4
- CE Approved:
- No
- Coating:
- Nitrile Bi-polymer
- Collection:
- 45®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Red
- Disposable:
- No
- Glove Size:
- 6
- Glove Type:
- Glass Handling Operations
- ISO:
- ISO 9001:2008
- Material:
- Dynamax® 45
- Reusable:
- Yes