45® Size 9 Dynamax® 45 Gloves in White and Red

Part #B45059  |  Item #7476750  |  Manufacturer Part #4005 9

Call for Pricing per PAIR

Glove Size:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made with ArmorPlate™ yarn and have a special non-marring palm coating, which makes them ideal for use in glass handling
  • This coating works well in the metal industry when handling metal parts coated with surfactant or water based lubricants
  • The ArmorPlate™ yarn combines tensile strength with a dulling action to provide additional protection from shop knives
  • When you are not sure of the hazard that you may encounter, Armor Plate™ provides the higher level of protection that you may need
  • These gloves can be laundered with the Bantex® cleaning process in order to extend their wear and reduce their average unit cost
  • Treated with Sanifresh® to keep bacteria from growing both during and after glove use
  • Size: 9
  • ANSI: Level 4

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2010 Cut Level 4

CE Approved: No

Coating: Nitrile Bi-polymer

Collection: 45®

Color Finish: [White, Red]

Color Finish Category: Whites

Disposable: No

Glove Size: 9

Glove Type: Glass Handling Operations

ISO Specifications: ISO 9001:2008

Material: Dynamax® 45

Reusable: Yes