22 in. Sleeve with 2 in. Gusset in Brown and Red
Abratex® 22 in. Sleeve with 2 in. Gusset in Brown and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
- These sleeves offer cool, comfortable, and durable protection
- With 2" elastic gusset and thumb slot
- ANSI: Level 2
- Abratex® sleeves are NOT for use near high heat or open flame
- Size: 22"
- This product is completely latex free
- Color coded cuffs indicate length and width in order to make sorting after laundering easier
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level 2
- Clothing Size:
- L
- Collection:
- Abratex®
- Color Finish Name:
- Brown, Red
- Glove Type:
- Sleeve
- Length:
- 22 in
- Reusable:
- No