Abratex® L Size Elastic and Filament Sleeve in White

Part #BS5718E  |  Item #7476537  |  Manufacturer Part #S5718-E

Call for Pricing EACH

Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
  • These sleeves offer cool, comfortable, and durable protection
  • Color coded cuffs indicate length and width in order to make sorting after laundering easier
  • This product is completely latex free
  • Abratex® sleeves are NOT for use near high heat or open flame
  • Size: 18"
  • ANSI: Level 2
  • With elastic band top

Specifications

ANSI Specifications: [ANSI 105 2016, ANSI Cut Level A2]

Collection: Abratex®

Color Finish: White

Length: 18 in

Material: [Elastic, Filament]

Product Type: Sleeve

Reusable: Yes

Size: L