Size XL Sleeve with Thumb Slot in Black
Abratex® Size XL Sleeve with Thumb Slot in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
- Contoured elastic ribbing keeps sleeves up on the arm without discomfort
- 20" sleeve with thumb slot
- Size: XL
- Color: Black
- NOT for use near high heat or open flame
- Can be reconditioned repeatedly using the Bantex® process which returns the sleeves in a clean and cosmetically acceptable state and removes all bacteria
Specifications
- Collection:
- Abratex®
- Color Finish Name:
- Black
- Glove Type:
- Sleeve
- Length:
- 20 in
- Reusable:
- Yes
- Size:
- XL