Apex® TriMax® Size 7 Dynamax® HD Gloves in Red

Part #B93057  |  Item #7477316  |  Manufacturer Part #9305 7

Call for Pricing per PAIR

Glove Size:

7

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Provide the maximum clean-edge cut resistance that we offer in a lightweight, flexible, and durable glove
  • A special palm coating provides a positive grip on oily, wet or dry surfaces and is impregnated into the knit cloth for extended wear and durability
  • Feature a double layer construction
  • This patented design increases clean-edge cut resistance without sacrificing dexterity or tactile feel - not designed for use in food handling
  • Longer length knitwrist cuffs that add protection to the wrist area where arteries, tendons, and nerves are vulnerable to lacerations
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • The cuffs are color coded for easy size identification when sorting or dispensing the product
  • Treated with Sanifresh® to keep bacteria from growing both during and after glove use
  • Size: 7
  • ANSI: Level 4

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level 4

ASTM Specifications: ASTM F-1790 2004

CE Approved: No

Collection: Apex® TriMax®

Color Finish: Red

Color Finish Category: Reds

Disposable: No

Glove Size: 7

Glove Type: [Aircraft Manufacturing, Plastics and Molding]

Material: Dynamax® HD

Reusable: Yes