Apex® TriMax® Size 8 Dynamax® HD Gloves in Blue

Part #B93058  |  Item #7477313  |  Manufacturer Part #9305-8

Call for Pricing per PAIR

Glove Size:

8
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Apex® gloves provide the maximum clean-edge cut resistance that we offer in a lightweight, flexible, and durable glove
  • A special palm coating provides a positive grip on oily, wet or dry surfaces and is impregnated into the knit cloth for extended wear and durability
  • Apex® gloves feature a double layer construction
  • This patented design increases clean-edge cut resistance without sacrificing dexterity or tactile feel. These gloves are not designed for use in food handling
  • Apex® gloves feature longer length knitwrist cuffs that add protection to the wrist area where arteries, tendons, and nerves are vulnerable to lacerations
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort.
  • The cuffs are color coded for easy size identification when sorting or dispensing the product
  • Apex® gloves are treated with Sanifresh® to keep bacteria from growing both during and after glove use
  • Size: 8
  • ANSI: Level 4

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level 4

ASTM Specifications: ASTM F-1790 2004

CE Approved: No

Collection: Apex® TriMax®

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: 8

Glove Type: Aircraft Manufacturing, Plastics and Molding

Material: Dynamax® HD

Reusable: Yes