Size 9 Dynamax® HD Gloves in White
Apex® TriMax® Size 9 Dynamax® HD Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A special palm coating provides a positive grip on oily, wet or dry surfaces and is impregnated into the knit cloth for extended wear and durability
- Double layer construction
- Provide the maximum clean-edge cut resistance that we offer in a lightweight, flexible, and durable glove
- Treated with Sanifresh® to keep bacteria from growing both during and after glove use
- Taperfit® wrist design allows a contoured fit without tightness or discomfort
- The cuffs are color coded for easy size identification when sorting or dispensing the product
- Longer length knitwrist cuffs that add protection to the wrist area where arteries, tendons, and nerves are vulnerable to lacerations
- Design increases clean-edge cut resistance without sacrificing dexterity or tactile feel and are not designed for use in food handling
- ANSI: Level 4
- Size: 9
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 4
- ASTM:
- ASTM F-1790 2004
- CE Approved:
- No
- Collection:
- Apex® TriMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- 9
- Glove Type:
- Aircraft Manufacturing, Plastics and Molding
- Material:
- Dynamax® HD
- Reusable:
- Yes