Cut Resistant Glove Sleeve

Part #BS5720TSEB2  |  Item #6223569  |  Manufacturer Part #S5720-TS-EB-2

Call for Pricing

Material:

Abratex®

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • With 2" elastic gusset and thumb slot
  • Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
  • These sleeves offer cool, comfortable, and durable protection
  • Color coded cuffs indicate length and width in order to make sorting after laundering easier
  • This product is completely latex free
  • Abratex® sleeves are NOT for use near high heat or open flame
  • Size: 20"
  • ANSI: Level 2

Specifications

ANSI Specifications: ANSI 105 2016 Cut Level A2

Glove Type: Cut Resistant Sleeve

Length: 20 in

Material: Abratex®

Reusable: Yes