Dominator® Size 9 Dynamax® 45 Gloves

Part #HP1896  |  Manufacturer Part #V5205-9

Starting at
Call for Pricing

Glove Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dominator® gloves offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
  • Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
  • The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
  • ANSI: Level 2
  • EN388: 4342

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2016 Cut Level A2

CE Approved: No

Coating: Foam Nitrile

Collection: Dominator®

Disposable: No

Glove Size: 9

Glove Type: Cut Resistant

Material: Dynamax® 45

Reusable: Yes