Dominator® Size 10 Dynamax® HD and Duralon® Gloves

Part #B511010  |  Item #6193432  |  Manufacturer Part #5110 10

$19.83 per PAIR

Glove Size:

10
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Dominator® gloves offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
  • Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
  • The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up."
  • Applications include light metal stamping, assembly of metal panels such as filing cabinets, metal office furniture, elevators or large air conditioners and appliances
  • Dominator® gloves are treated with Sanifresh® which reduces bacteria growth both during and after glove use
  • Size: 10
  • ANSI: Level 2
  • EN388 Level 3

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2016 Cut Level A2

CE Approved: No

Coating: Foam Nitrile

Collection: Dominator®

Disposable: No

Glove Size: 10

Glove Type: Cut Resistant

Material: [Duralon®, Dynamax® HD, Spandex]

Reusable: Yes