Banom
Dominator® Size 11 Dynamax® HD Gloves in Blue and White
Part #B510011 | Item #7477179 | Manufacturer Part #5100 11
Glove Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Dominator® gloves offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
- Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
- The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
- The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
- Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
- Applications include light metal stamping, assembly of metal panels such as filing cabinets, metal office furniture, elevators or large air conditioners and appliances
- Treated with Sanifresh® which reduces bacteria growth both during and after glove use
- Size: 11
- ANSI: Level 2
- EN388 Level 3
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 105 2016 Cut Level A2
CE Approved: No
Coating: Foam Nitrile
Collection: Dominator®
Color Finish: [Blue, White]
Color Finish Category: Blues
Disposable: No
Glove Size: 11
Glove Type: Cut Resistant
Material: Dynamax® HD
Reusable: Yes
-
Call for Pricing
-
Call for Pricing
-
Starting at $19.83
-
Call for Pricing