Dominator® Size 8 Nitrile Coated Cut Resistance Knitwrist Gloves in Blue and Black

Part #B51108  |  Item #8026725  |  Manufacturer Part #5110 8

Call for Pricing per PAIR

Glove Size:

8
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI/ISEA 105-2016 Cut Level A2
  • Fully Coated 10 Inch
  • Dynamax HD Liner, Latex Free, Fully Coated 10" Foam Nitrile

Specifications

ANSI Specifications: ANSI 105 2016 Cut Level A2

Coating: Nitrile

Collection: Dominator®

Color Finish: [Blue, Black]

Glove Size: 8

Glove Type: [Cut Resistant, Knit Wrist, Light Metal Stamping]

Material: [Dynamax® HD, Yarn]

Reusable: Yes