Size 9 Dynamax® 45 Gloves
Dominator® Size 9 Dynamax® 45 Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
- The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
- Dominator® gloves offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
- ANSI: Level 2
- EN388: 4342
- Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
- The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A2
- CE Approved:
- No
- Coating:
- Foam Nitrile
- Collection:
- Dominator®
- Disposable:
- No
- Glove Size:
- 9
- Glove Type:
- Cut Resistant
- Material:
- Dynamax® 45
- Reusable:
- Yes