Size 9 Nitrile Coated Cut Resistance Knitwrist Gloves in Blue and White

You last purchased this on
 
Banom

Dominator® Size 9 Nitrile Coated Cut Resistance Knitwrist Gloves in Blue and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

Dominator® Size 9 Nitrile Coated Cut Resistance Knitwrist Gloves in Blue and White

  • Fast #
  • Part #B51009
  • Item #8026647
  • Manufacturer Part #5100 9
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully Coated Knit wrist
  • Dynamax HD Liner, Latex Free, Fully Coated Foam Nitrile Knit Wrist Design
  • ANSI/ISEA 105-2016 Cut Level A2
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016 Cut Level A2
Coating:
Nitrile
Collection:
Dominator®
Color Finish Name:
Blue, White
Glove Size:
9
Glove Type:
Cut Resistant, Knit Wrist
Material:
Dynamax® HD, Yarn
Reusable:
Yes