Dynamax® HD 14 in. Sleeve with Elastic Ends in Red

Part #BS1714E  |  Item #7477633  |  Manufacturer Part #S1714-E

Call for Pricing EACH

Color/Finish: Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 105 2016, ANSI Cut Level 2]

Clothing Size: L

Collection: Dynamax® HD

Color Finish: Red

Glove Type: Sleeve

Length: 14 in

Reusable: No