Dynamite® Size 7 Dynamax® 45 Gloves in Red and Black

Part #B48057  |  Item #7477026  |  Manufacturer Part #4805-7

Call for Pricing per DOZEN

Glove Size:

7
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These gloves are made with Dynamax® HD, a continuous filament yarn, that utilizes tensile strength to provide cut resistance
  • The high-density latex palm coating provides additional cut, abrasion, and puncture resistance
  • Despite their superior abrasion resistance, these gloves are lightweight, flexible and comfortable to wear
  • Extended length Taperfit® knit wrist cuffs add protection to the wrist area
  • Size: XXL (11)
  • Coating color: Black
  • ANSI level 2

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 105 2016 Cut Level A2, ANSI Cut Level 2]

CE Approved: No

Coating: Natural Latex

Collection: Dynamite®

Color Finish: [Red, Black]

Color Finish Category: Reds

Disposable: No

Glove Size: 7

Glove Type: [Cut Resistant, Glass Handling]

ISO Specifications: ISO 9001:2008

Material: Dynamax® 45

Reusable: Yes