Fit-Rite® Size 10 Duralon® Gloves in White

Part #B260510  |  Item #7476309  |  Manufacturer Part #2605-10

Call for Pricing per DOZEN

Glove Size:

10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fit-Rite® gloves stretch with every hand movement providing comfort, dexterity and a good grip in general purpose applications
  • The textured palm provides an excellent grip on wet or dry surfaces, but should not be used to hold nuts, bolts, or screws being driven by power tools due to its tacky grip
  • These gloves are ideal for use in handling cartons or packages in warehouse operations
  • Due to their extreme durability, Fit-Rite® gloves should be reconditioned with the Bantex® process in order to remove odors caused by their extended use
  • The foam CFT® polymer coating resists wear in high abrasion areas and offers protection from punctures caused by wood splinters when handling pallets or lumber
  • Fit-Rite® gloves are treated with Sanifresh® to reduce bacteria growth both during and after glove use
  • Size: 10

Specifications

ADA Compliant: No

CE Approved: No

Coating: CFT®

Collection: Fit-Rite®

Color Finish: White

Color Finish Category: Whites

Disposable: No

Glove Size: 10

Glove Type: General Purpose

ISO Specifications: ISO 9001:2008

Material: Duralon®

Reusable: Yes