Fit-Rite® Size 10 PVC Vend Pack Glove in Black

Part #BV260510  |  Item #7476512  |  Manufacturer Part #V2605-10

Call for Pricing per DOZEN

Glove Size:

10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Carton Packing

CE Approved: No

Collection: Fit-Rite®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: 10

Material: Plastic

Material Type: PVC

Reusable: No

Weight: 0.08