GlassPlus® M Size Cotton and Kevlar® Gloves in Brown and Black

Part #B4955M  |  Item #7476416  |  Manufacturer Part #4955 MED

Call for Pricing per DOZEN

Glove Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use in handling large, thick glass panels
  • These gloves feature full Kevlar® protection on both the palm and backside of the hand
  • The palm surface has a second layer of Kevlar® for added cut protection
  • The special latex palm coating resists the extreme abrasion and cutting action that heavy plate glass can exert on protective gloves
  • The smooth palm coating affords maximum surface contact for an increased grip when handling large flat panels
  • These gloves contain latex which can cause an allergic reaction in some individuals
  • Generous sizing allows the user to wear a cut-resistant liner comfortably and without restriction
  • Designed with a five-piece liner, these heavy weight gloves have a more tailored and comfortable fit as compared to standard two-piece liner gloves
  • Size: Medium
  • ANSI: Level 5

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level 5

ASTM Specifications: ASTM F-1790 2005

CE Approved: No

Coating: Natural Latex

Collection: GlassPlus®

Color Finish: [Brown, Black]

Color Finish Category: Browns

Disposable: No

Glove Size: M

Glove Type: [Cut Resistant, Glass Cutting, Glass Handling Operations, Glass Plants]

ISO Specifications: ISO 9002:2008

Material: [Cotton, Kevlar®]

Reusable: Yes