DESCRIPTION

  • Cool and comfotable to wear
  • Safe, durable, and cost effective
  • Special palm coating provides a good grip in oily, wet, or dry applications
  • Taperfit® wrist design allows a contoured fit without tightness or discomfort

Banom Glove Terminator® Plastic and Fabric Cut Resistant Glove

B8305

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Level 2
Collection
Terminator®
Color Finish
Grey
Glove Size
10
Glove Type
Cut Resistant
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY