Banom
Level 4® 4005 Size 8 Dynamax® 45 Gloves in Blue and Red
Part #B40058 | Item #7476770 | Manufacturer Part #4005-8
Glove Size:
8Product Details
- Designed for use in areas where shop knives are being used for wire splicing
- The special neoprene coated palm gives a positive grip in oily, wet, or dry applications
- Flexible and comfortable to wear and are ideal for use in outdoor applications by telephone, cable, and utility workers
- Size: 8
- ANSI: Level 4
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 105 2016 Cut Level A4
CE Approved: No
Coating: Synthetic Bi-polymer
Collection: Level 4® 4005
Color Finish: [Blue, Red]
Color Finish Category: Blues
Disposable: No
Glove Size: 8
Glove Type: [Electronics, Sheet Metal Handling, Wire-stripping]
ISO Specifications: ISO 9001
Material: Dynamax® 45
Reusable: Yes
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing