Level 4® 4005 Size 9 Dynamax® 45 Gloves in White and Red

Part #B40059  |  Item #7476768  |  Manufacturer Part #4005 9

Call for Pricing per PAIR

Glove Size:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use in areas where shop knives are being used for wire splicing
  • The special neoprene coated palm gives a positive grip in oily, wet, or dry applications
  • These gloves are flexible and comfortable to wear and are ideal for use in outdoor applications by telephone, cable, and utility workers
  • Size: 9
  • ANSI: Level 4

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2016 Cut Level A4

CE Approved: No

Coating: Synthetic Bi-polymer

Collection: Level 4® 4005

Color Finish: [White, Red]

Color Finish Category: Whites

Disposable: No

Glove Size: 9

Glove Type: [Electronics, Sheet Metal Handling, Wire-stripping]

ISO Specifications: ISO 9001

Material: Dynamax® 45

Reusable: Yes