Maximizer® Size 9 Dynamax® Gloves in White and Black

Part #B13059  |  Item #7476729  |  Manufacturer Part #1305-9

Call for Pricing per PAIR

Glove Size:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut-resistant gloves that have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • New Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Gloves are cool and comfortable to wear and have been treated with Sanifresh® to prevent bacteria from growing both during and after glove use
  • Maximizer® gloves can be cleaned and laundered for an extended product life and cost savings - Each cycle of cleaning lowers the initial cost of
  • HTF(High Tenacity Filament)® Dynamax™ with Polyurethane and special palm coating provides a good grip in oily, wet or dry applications
  • Fabric Content: 85% Dynamax®, 11% Duralon® and 4% Spandex (100% latex free)4% Spandex
  • ASTM F1790: Level 2 (EN388 – TBA)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2016 Cut Level A2

CE Approved: No

Coating: Polyurethane

Collection: Maximizer®

Color Finish: [White, Black]

Color Finish Category: Whites

Disposable: No

Glove Size: 9

Glove Type: [Appliance Manufacturing, Sheet Metal Assembly]

ISO Specifications: [ISO 9001:2008, ISO 14001:2004]

Material: Dynamax®

Reusable: Yes