S Size HDPE Sleeve in Black (Pack of 10)

You last purchased this on
 
Banom

Memphis Cut Pro™ S Size HDPE Sleeve in Black (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

Memphis Cut Pro™ S Size HDPE Sleeve in Black (Pack of 10)

  • Fast #
  • Part #B9218S
  • Item #7476242
  • Manufacturer Part #9218-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 2
CE Approved:
Yes
Collection:
Memphis Cut Pro™
Color Finish Name:
Black
Gauge (metal):
13 ga
Material:
Plastic, Synthetic
Material Type:
HDPE
Package Quantity:
Pack of 10
Product Type:
Sleeve
Reusable:
Yes
Size:
S
Width:
5-1/4 in