MetalMaster® Size 10 Polyurethane Coated Knitwrist Gloves in Grey and Green

Part #B190510  |  Item #8026728  |  Manufacturer Part #1905 10

Call for Pricing per PAIR

Glove Size:

10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI/ISEA 105-2016 Cut Level A2
  • EN388:2016 - 4342B
  • Oeko-Tex Standard 100 Certified
  • Palm Coated Knit wrist
  • Dynamax HD Liner, Latex Free, Palm Coated Grey Polyurethane

Specifications

ANSI Specifications: ANSI Cut Level 2

ASTM Specifications: ASTM F-1790 Level 2

Coating: Polyurethane

Collection: MetalMaster®

Color Finish: [Grey, Green]

Glove Size: 10

Glove Type: [Cut Resistant, Knit Wrist]

Material: [Dynamax®, Duralon®, Spandex]

Reusable: Yes