Banom
MetalMaster® Size 7 Palm Coated Knitwrist Glove
Part #BAN19057 | Item #7963031 | Manufacturer Part #1905 7
Call for Pricing
per PAIR
Glove Size:
Product Details
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI Level A2 Cut, ANSI 105 2016]
Application: Manufacturing
CE Approved: No
Coating: Polyurethane
Collection: MetalMaster®
Disposable: No
Glove Size: 7
Glove Type: Knit Wrist
ISO Specifications: [ISO 9001:2008, ISO 14001:2004]
Material: [Duralon®, Dynamax® HD, Spandex]
Reusable: Yes