MetalMaster® Size 9 Palm Coated Knitwrist Glove

Part #BAN19059  |  Item #7963032  |  Manufacturer Part #1905 9

Call for Pricing per PAIR

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Level A2 Cut, ANSI 105 2016]

Application: Manufacturing

CE Approved: No

Coating: Polyurethane

Collection: MetalMaster®

Disposable: No

Glove Size: 9

Glove Type: Knit Wrist

ISO Specifications: [ISO 9001:2008, ISO 14001:2004]

Material: [Duralon®, Dynamax® HD, Spandex]

Reusable: Yes