Razer® Size 11 Dynamax® HD Gloves in Brown and Red

Part #B910511  |  Item #7476259  |  Manufacturer Part #9105-11

Call for Pricing per PAIR

Glove Size:

11
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Razer® gloves are very similar in comfort and dexterity to our best selling Terminator® glove, but with a higher level of cut resistance that allows these gloves to provide a broader range of protection
  • These gloves are made with ArmorPlate™, which is an HTF(High Tenacity Filament)® yarn that also has a dulling action
  • The combination of high tensile strength and yarn hardness allows this product to resist the cutting edges of sheet metal, glass, and knife blades
  • Areas for use include paper mills, extruded film manufacturing, and plastic injection molding operations where knives are used for trimming and dexterity is a necessary requirement
  • Their high tensile strength makes Razer® gloves ideal for use in sheet metal assembly or glass window and door assembly
  • When you are not sure of the hazard that you may encounter, ArmorPlate™ provides the higher level of protection that you may need
  • The special palm coating is non-sticky so gloves can slide along paper stock being slit, and will resist sticking to nuts, bolts, or screws being driven with a power tool in assembly applications
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort. Available in sizes 5 through 13, Razer® gloves provide an exact fit for comfort and dexterity
  • Size: 11
  • ANSI: Level 4

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 105 2016 Cut Level A5, ASNI Cut Level 4]

CE Approved: No

Coating: Polyurethane

Collection: Razer®

Color Finish: [Brown, Red]

Color Finish Category: Browns

Disposable: No

Glove Size: 11

Glove Type: [Cut Resistant, Manufacturing, Paper, Plastics and Molding, Sheet Metal]

ISO Specifications: [ISO 9001:2008, ISO 14001:2004]

Material: Dynamax® HD

Reusable: Yes