Size 7 Gloves in Red
Reflex® Size 7 Gloves in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for wire assembly operations where dexterity is essential
- Size: 7
- Forefinger and thumb finger tips exposed for optimal tactile feel and protection where you need it
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 2
- CE Approved:
- No
- Collection:
- Reflex®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Disposable:
- No
- Glove Size:
- 7
- Glove Type:
- Assembly
- Reusable:
- Yes