Banom
Satellite® Size 7 Dynamax® 45 Gloves in Red
Part #BV90057 | Item #7477301 | Manufacturer Part #V9005-7
Glove Size:
7Product Details
- SafeLite® gloves provide a positive grip on dry flat surfaces that can be sharp
- Originally designed for handling sheet glass, these gloves have also become popular in the paper and corrugated industries where cardboard panels are being cut with knives
- A solid nitrile palm coating resists punctures and provides a tacky grip to ensure a positive dry surface contact
- Gloves that grip well keep sharp edges from moving, thus increasing cut resistance. However, nitrile can become slippery on surfaces coated with water-based fluids
- Nitrile can become slippery on surfaces coated with water-based fluids
- Applications include trimming operations in paper mills, cardboard manufacturing, plastic mold trimming, and glass window and door assembly
- ANSI Cut Level: Level 4
- Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Cut Level 4
ASTM Specifications: ASTM F-1790 Level 4
CE Approved: No
Coating: Solid Nitrile
Collection: Satellite®
Color Finish: Red
Color Finish Category: Reds
Disposable: No
Glove Size: 7
Glove Type: [Cut Resistant, Glass Cutting]
ISO Specifications: ISO 9002:2008
Material: Dynamax® 45
Reusable: Yes
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing