Terminator® Size 12 MaxPly® Dyneema® in Orange and White

Part #BV830512  |  Item #7477276  |  Manufacturer Part #V8305 12

Call for Pricing per PAIR

Glove Size:

12
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
  • These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • The special palm coating provides a good grip in oily, wet or dry applications
  • Terminator® gloves can be reconditioned repeatedly with the Bantex® process; gloves cleaned with this process are bacteria free and cosmetically acceptable for re-use
  • ANSI: Level 2, EN388: Level 3

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2016 Cut Level A2

CE Approved: No

Coating: Polyurethane

Collection: Terminator®

Color Finish: [Orange, White]

Color Finish Category: Oranges

Disposable: No

Glove Size: 12

Glove Type: [Cut Resistant, Electronics, HVAC, Maintenance, Manufacturing]

ISO Specifications: [ISO 9001:2008, ISO 14001:2004]

Material: MaxPly® Dyneema®

Reusable: Yes