Size 8 MaxPly® Dyneema® in Blue and White
Terminator® Size 8 MaxPly® Dyneema® in Blue and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
- The special palm coating provides a good grip in oily, wet or dry applications
- Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
- ANSI: Level 2, EN388: Level 3
- Terminator® gloves can be reconditioned repeatedly with the Bantex® process; gloves cleaned with this process are bacteria free and cosmetically acceptable for re-use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A2
- CE Approved:
- No
- Coating:
- Polyurethane
- Collection:
- Terminator®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- Disposable:
- No
- Glove Size:
- 8
- Glove Type:
- Cut Resistant, Electronics, HVAC, Maintenance, Manufacturing
- ISO:
- ISO 9001:2008, ISO 14001:2004
- Material:
- MaxPly® Dyneema®
- Reusable:
- Yes